Mini Power Zone unit substation, bolt on branch, 3PH, 15kVA, 480V primary, 208Y/120V secondary, 3R

Item #: 394888

Cat #: MPZB15T2F

UPC: 785901084334

Mini Power Zone unit substation, bolt on branch, 3 phase, 15kVA, 480V primary, 208Y/120V secondary, Type 3R
Sign In or Register to view pricing and more.

Overview

Mini Power Zone unit substation, bolt on branch, 3 phase, 15kVA, 480V primary, 208Y/120V secondary, Type 3R
Mini Power Zone 15kVA 480D208Y120
Also known as: 785901084334, MPZB15T2F

Specifications

Phase: 3
Material: Copper
Volt Amps: 15kVA
Standards: California Proposition 65
Secondary Voltage: 120
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 120
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)