Power Cord, 30A, 120/240VAC, NEMA L14-30, 20ft. Black

Item #: 39483

Cat #: PC3020

UPC: 815181014193

Documents & Guides
No Documents Available
20 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
Also known as: 815181014193, PC3020

Specifications

Length: 20 ft
NEMA Configuration: L14-30R, L14-30P
Conductors: 4
Length: 20 ft
Conductors: 4
NEMA Configuration: L14-30R, L14-30P

Customer Reviews

No reviews for this product
(0)