Wall Mount Cabinet, Window Door, 36"Hx 24"W x25"D

Item #: 394825

Cat #: EWMW362425

UPC: 783510178611

Documents & Guides
Wall Mount Cabinet, Accessplus II, Window Door, 19RMU, Black, 36.02 x 23.62 x 25.01 Inch, Double Hinged
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wall Mount Cabinet, Accessplus II, Window Door, 19RMU, Black, 36.02 x 23.62 x 25.01 Inch, Double Hinged
Wall Mount Cabinet, Accessplus II, Window Door, 19RMU, Black, 36.02 x 23.62 x 25.01 Inch, Double Hinged
Also known as: 783510178611, EWMW362425

Specifications

Size: 19RMU
IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Mounting: Wall
Height: 36.020 in
Width: 23.620 in
Depth: 25.010 in
Special Program: Hoffman On Demand
Size: 19RMU
Color: Black
Mounting: Wall
Width: 23.620 in
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36.020 in
Depth: 25.010 in

Customer Reviews

No reviews for this product
(0)