This product may not be available in all locations.
2
more
![Starter, Definite Purpose, 30A, 3P, 600VAC, NEMA 1, 120VAC Coil Starter, Definite Purpose, 30A, 3P, 600VAC, NEMA 1, 120VAC Coil](https://rexel-cdn.com/products/pdocref8911dpsg42repda20pfiletyperendition4000png.jpg?i=0CF647D2-6639-41A5-974A-62E98FBEEF73&f=420)
Starter, Definite Purpose, 30A, 3P, 600VAC, NEMA 1, 120VAC Coil
Item #: 394811
Cat #: 8911DPSG33V02
UPC: 785901081494
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Definite Purpose, 30 Amp, 3-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 120 Volt AC Coil, Melting Alloy Overload Block
Overview
Starter, Definite Purpose, 30 Amp, 3-Pole, 1-Phase, 600 Volt AC Rated, NEMA 1 Enclosure, 120 Volt AC Coil, Melting Alloy Overload Block
Also known as: 785901081494, 8911DPSG33V02
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | Definite Purpose, Starter |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | Definite Purpose, Starter |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)