3 AWG THHN/THWN-2 Stranded Copper, White, 1000'
Item #: 394806
Cat #: THHN3STRWHT1000RL
UPC: 98010023261
Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1000 ft Reel
Overview
3 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 1000 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 98010023261, THHN3STRWHT1000RL
Specifications
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 3 |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Color: | White |
Conductors: | 1 |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 3 |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)