BUSS FUSE REDUCER

Item #: 394798

Cat #: NO.626

UPC: 051712331135

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series class H(K) fuse reducers, 200 A, Class K, Class H, Non-indicating, 35 to 60 A, 600 V

Overview

Eaton Bussmann series class H(K) fuse reducers, 200 A, Class K, Class H, Non-indicating, 35 to 60 A, 600 V
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON clip clamps, DIN-Rail adapters.
Also known as: 051712331135, NO.626

Specifications

Amps: 200
Type: Fuse Reducer
Class: K, H
Volts AC: 600
Amps: 200
Class: K, H
Type: Fuse Reducer
Volts AC: 600

Customer Reviews

No reviews for this product
(0)