Metal Halide Lamp, Pulse Start, BT28, 100W, Clear

Item #: 394758

Cat #: 04873B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear

Overview

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: BT28 (Bulbous Tubular), Base: Mogul Screw (E39), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear
Also known as: 04873B

Specifications

Type: Pulse Start
Color Temperature: 4000 (Cool White)
Wattage: 100
Base: Mogul Screw (E39)
Shape: BT28 (Blown Tubular)
Color Rendering Index (CRI): 65
Light Technology: HID
Type: Pulse Start
Wattage: 100
Shape: BT28 (Blown Tubular)
Light Technology: HID
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65

Customer Reviews

No reviews for this product
(0)