STARTER 240VAC

Item #: 394736

Cat #: 8536SCO2V02

UPC: 785901080183

Sign In or Register to view pricing and more.
SQD 8536SCO2V02 STARTER 240VAC

Overview

SQD 8536SCO2V02 STARTER 240VAC
Also known as: 785901080183, 8536SCO2V02

Specifications

Poles: 2
Size: 1
Phase: 1
Standards: California Proposition 65
Poles: 2
Phase: 1
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)