Breaker, Molded Case, PowerPacT Q, 100A, 3P, 240VAC, 10kA, Lugs, Thermal Magnetic

Item #: 39467

Cat #: QBL32100

UPC: 785901702870

Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPacT Q, 100 Amp, 3-Pole, 240 Volt AC, 10 kAIC, Lugs, Thermal Magnetic, 80%

Overview

Breaker, Molded Case, PowerPacT Q, 100 Amp, 3-Pole, 240 Volt AC, 10 kAIC, Lugs, Thermal Magnetic, 80%
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has lugs on both the line and load sides. This PowerPacT Q, 100A, 3 pole, circuit breaker has an interrupting rating of 10kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901702870, QBL32100

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Standards: California Proposition 65
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)