MCB 5SJ4 1P 240V 25A SAME PH 14K C-TRIP

Item #: 394667

Cat #: 5SJ4125-7HG40

UPC: 754554932286

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 1-P 25A C-TRIP SAME PHASE ONLY MINIATURE CIRCUIT-BREAKER 240 V 15 KA,1-POLE, C, 25 A, D=70 MM TO UL 489, SAME POLARITY

Overview

MCB UL489 1-P 25A C-TRIP SAME PHASE ONLY MINIATURE CIRCUIT-BREAKER 240 V 15 KA,1-POLE, C, 25 A, D=70 MM TO UL 489, SAME POLARITY
Also known as: 754554932286, 5SJ4125-7HG40

Specifications

Volts AC: 277
Poles: 1
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)