Disconnect Switch, Open, 25A, 690VAC, 2P, Base/DIN Rail Mount

Item #: 39466

Cat #: 194L-A25-1752

UPC: 662072565070

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Base/DIN Rail Mount

Overview

Switch, Disconnect, Open, 25 Amp, 690 Volt AC, 2 Pole, Body and Shaft, Base/DIN Rail Mount
Also known as: 662072565070, 194L-A25-1752

Specifications

Type: Toggle Switch, SPDT, Maintained
Amps: 10, 15
Color: Metallic
Volts AC: 120, 240
Poles: 1
Type: Toggle Switch, SPDT, Maintained
Color: Metallic
Poles: 1
Amps: 10, 15
Volts AC: 120, 240

Customer Reviews

No reviews for this product
(0)