Disconnect Switch, Non-Fusible, NEMA 12/3R, 30A, 3P, 600VAC, HD

Item #: 394647

Cat #: HU361AWKVWEI

UPC: 785901077855

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 12/3R, 30A, 3P, 600VAC, HDDisconnect Switch, Non-Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window, Electrical Interlock

Overview

Disconnect Switch, Non-Fusible, NEMA 12/3R, 30A, 3P, 600VAC, HDDisconnect Switch, Non-Fused, NEMA 12/3R, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Viewing Window, Electrical Interlock
Also known as: 785901077855, HU361AWKVWEI

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 3
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R, NEMA 12, NEMA 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)