Joystick Controller, Harmony 9001K, Metal, 30mm, 3 Position, Spring Return to Center, 2NC

Item #: 394625

Cat #: 9001K33

UPC: 785901077121

Sign In or Register to view pricing and more.
Joystick Controller, Harmony 9001K, 10 Amp, 600 Volt AC, Metal, 30 mm, 3 Position, Spring Return to Center, 2 Normally Closed Contacts

Overview

Joystick Controller, Harmony 9001K, 10 Amp, 600 Volt AC, Metal, 30 mm, 3 Position, Spring Return to Center, 2 Normally Closed Contacts
This Harmony 9001K, joystick controller has 3 positions, operates with spring return to center position mechanism. It has a chromium-plated metal bezel. This complete joystick controller provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It provides a smooth and precise control of your machine in a variety of industrial applications. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901077121, 9001K33

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Standards: California Proposition 65
Type: 3-Position Joysticks
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Type: 3-Position Joysticks
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)