Disconnect Switch, Fusible, NEMA 12, 100A, 3P, 600VAC, w/Receptacle

Item #: 394615

Cat #: H363AWC

UPC: 785901077015

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R/12, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Crouse Hinds Arktite Receptacle

Overview

Disconnect Switch, Fused, NEMA 3R/12, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Crouse Hinds Arktite Receptacle
Also known as: 785901077015, H363AWC

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12K
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12K
Amps: 100
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)