This product may not be available in all locations.
2
more
Disconnect Switch, Fusible, NEMA 12, 30A, 3P, 600VAC, Heavy Duty
Item #: 394608
Cat #: H361AWC
UPC: 785901076971
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 12, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Crouse Hinds, Interlocked Receptacle
Overview
Disconnect Switch, Fused, NEMA 12, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Crouse Hinds, Interlocked Receptacle
Also known as: 785901076971, H361AWC
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 12 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12 |
Volts DC: | 600 |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)