Load Center, Homeline, Neutral Lug, 14 - 2AWG, CU/AL

Item #: 394594

Cat #: HOM70AN

UPC: 785901076582

Sign In or Register to view pricing and more.
Load Center, Homeline, Neutral Lug, 14 - 2AWG, CU/AL

Overview

Load Center, Homeline, Neutral Lug, 14 - 2AWG, CU/AL
Also known as: 785901076582, HOM70AN

Specifications

Mounting: Panel
Family / Style: Homeline
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Mounting: Panel
Standards: California Proposition 65
Family / Style: Homeline
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)