30mm Push Button Guard 800T PB

Item #: 39458

Cat #: 800T-N13

UPC: 781180645914

Documents & Guides
Guard,30mm Push Button,for Momentary Contact,Non-Illuminated,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Guard,30mm Push Button,for Momentary Contact,Non-Illuminated,
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N13 from Rockwell Automation® is an 800T accessory. It is a guard. And it is for momentary contact. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180645914, 800T-N13

Specifications

Size: 30 mm
Type: Guard, Pushbutton
Height: 1 in
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Height: 1 in
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Guard, Pushbutton
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)