Metal Halide Lamp, BT37, 400W, Clear

Item #: 394573

Cat #: 26586C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 400 Watt, Bulb: BT37 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), CRI: 75, Color Temp: 4000K, Lamp Finish: Clear

Overview

Metal Halide Lamp, 400 Watt, Bulb: BT37 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), CRI: 75, Color Temp: 4000K, Lamp Finish: Clear
Also known as: 26586C

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 400
Color Rendering Index (CRI): 75
Shape: BT37 (Blown Tubular)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 75
Light Technology: HID
Wattage: 400
Shape: BT37 (Blown Tubular)
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)