Fluorescent Lamp, 48", 54 Watt, 5000K, High Output, T5

Item #: 394524

Cat #: 26412A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, 54 Watt, 48 Inch, High Output, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), CRI: 82, Color Temp: 5000K, Case Qty: 25

Overview

Fluorescent Lamp, Coated, 54 Watt, 48 Inch, High Output, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), CRI: 82, Color Temp: 5000K, Case Qty: 25
Also known as: 26412A

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 54
Light Technology: Fluorescent
Material: Safety Coated Glass
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)