JCDX20/CL/G8 130V 20W

Item #: 394466

Cat #: 25089D

UPC:

Documents & Guides
No Documents Available
DAM 25089D JCDX20/CL/G8 130V 20W
Sign In or Register to view pricing and more.

Overview

DAM 25089D JCDX20/CL/G8 130V 20W
Also known as: 25089D

Specifications

Type: Toggle Switch
Mounting: Box
Amps: 20, 16
Material: Thermoplastic, Steel
Color: White
NEMA Configuration: WD-1, WD-6
Type: Toggle Switch
Amps: 20, 16
Color: White
Mounting: Box
Material: Thermoplastic, Steel
NEMA Configuration: WD-1, WD-6

Customer Reviews

No reviews for this product
(0)