1-Port Single-Gang Keystone Faceplate, Light Ivory

Item #: 394434

Cat #: SKF-1

UPC: 763474151547

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1-Port Single-Gang Keystone Faceplate, Light Ivory

Overview

1-Port Single-Gang Keystone Faceplate, Light Ivory
Also known as: 763474151547, SKF-1

Specifications

Mounting: Box
Color: Gray
Amps: 12, 15
Material: Thermoplastic, Steel
NEMA Configuration: WD-1, WD-6
Number of Ports: 1
Mounting: Box
Amps: 12, 15
NEMA Configuration: WD-1, WD-6
Color: Gray
Material: Thermoplastic, Steel
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)