Telephone Cabinet, Flush Mount

Item #: 3944

Cat #: ATC36364F

UPC: 783510445294

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Type 1, 36.00x36.00x4.00, Gray, Steel

Overview

Telephone Cabinet, Type 1, 36.00x36.00x4.00, Gray, Steel
Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
Also known as: 783510445294, ATC36364F

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 36 in
Material: Steel
Height: 36 in
Depth: 4 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 36 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)