250 MCM THHN/THWN-2 Stranded Copper, Brown 3500'

Item #: 394398

Cat #: THHN250STRBR3500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 3500 ft. Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 3500 ft. Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN250STRBR3500RL

Specifications

Length: 3500 ft
Gauge: 250
Color: Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 3500 ft
Color: Brown
Material: Copper
Conductors: 1
Package Type: Reel
Gauge: 250
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)