Control Transformer, 250VA, Multi-Tap, Type K, 1PH, Open

Item #: 394351

Cat #: 9070K250D20

UPC: 785901069850

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 150 VA, 208/230/460 Volt Primary - 115 Volt Secondary, Type K, 1-Phase, Open

Overview

Transformer, Control, 150 VA, 208/230/460 Volt Primary - 115 Volt Secondary, Type K, 1-Phase, Open
Also known as: 785901069850, 9070K250D20

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 115
Primary Voltage: 230
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 230
Volt Amps: 250
Secondary Voltage: 115

Customer Reviews

No reviews for this product
(0)