![Weatherproof Outlet Box, 1 Gang, (3) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast Weatherproof Outlet Box, 1 Gang, (3) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast](https://rexel-cdn.com/products/pert100.jpg?i=DBCF2DC6-9015-42D6-817D-8C77A96A0431&f=420)
Weatherproof Outlet Box, 1 Gang, (3) 3/4" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 39432
Cat #: WDM175
UPC: 687855030309
Sign In or Register to view pricing and more.
Weatherproof Outlet Box, 1 Gang, (3) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Overview
Weatherproof Outlet Box, 1 Gang, (3) 3/4 Inch Threaded Outlets, 2-5/8 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030309, WDM175
Specifications
Color: | Gray |
Depth: | 2 5/8 in |
Gangs: | 1 |
Cubic Inches: | 25.500 in³ |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 3 |
Threaded Outlet Diameter: | 3/4 in |
Height: | 4.560 in |
Width: | 3.060 in |
Color: | Gray |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Width: | 3.060 in |
Depth: | 2 5/8 in |
Cubic Inches: | 25.500 in³ |
Number of Threaded Outlets: | 3 |
Height: | 4.560 in |
Customer Reviews
No reviews for this product
(0)