Replacement Lamp, LED, 855E Series 50 mm Control Tower Accessory

Item #: 39431

Cat #: 855E-LL12R

UPC: 611320488982

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Lamp, Type: Socket Mount LED, 855E Series 50 mm Control Tower Accessory, 12 Volt AC/DC, Color: Red

Overview

Replacement Lamp, Type: Socket Mount LED, 855E Series 50 mm Control Tower Accessory, 12 Volt AC/DC, Color: Red
Also known as: 611320488982, 855E-LL12R

Specifications

Volts AC: 12
Color: Red
Volts DC: 12
Light Technology: LED
Volts AC: 12
Volts DC: 12
Color: Red
Light Technology: LED

Customer Reviews

No reviews for this product
(0)