Slide Dimmer, Eco-Dim, MeadowLark, Ivory

Item #: 394286

Cat #: MK-600PI-IV

UPC: 027557663014

Documents & Guides
MeadowLark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Eco-Dim, Captive Knob, LED Changes from Red to Green Indicating 15% Energy Save, Color: Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

MeadowLark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Eco-Dim, Captive Knob, LED Changes from Red to Green Indicating 15% Energy Save, Color: Ivory.
Also known as: 027557663014, MK-600PI-IV

Specifications

Wattage: 600
Type: Slide, Eco-Dim
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide, Eco-Dim
Color: Ivory
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)