Sign In or Register to view pricing and more.
Copper Mechanical Lug Straight, Conductor Range 1/0-6, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA
Overview
Copper Mechanical Lug Straight, Conductor Range 1/0-6, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA
Also known as: 783669822847, SLS-125
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Standards: | California Proposition 65 |
Mounting: | 1-Hole |
Stud Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)