Wallpack, HPS, Tall, 70W

Item #: 39419

Cat #: WPTS70

UPC: 019813175829

Sign In or Register to view pricing and more.
Tallpack, 70W HPS, Vandal Resistant, Photocontrol. Lamp Included.

Overview

Tallpack, 70W HPS, Vandal Resistant, Photocontrol. Lamp Included.
The RAB RABWPTS70 wall pack is energy efficient and packed with quality features. Perfect for security and perimeter lighting.
Also known as: 019813175829, WPTS70

Specifications

Wattage: 70
Volts AC: 120
Material: Bronze
Color: Bronze
Light Technology: HID
Wattage: 70
Material: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)