Push-Button Head, Plastic, Without Mushroom, 30 mm, 3 Positions, Return to Center

Item #: 394188

Cat #: 9001SKR8

UPC: 78590106455

Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001SK, Plastic, Without Mushroom, 30 mm, 3 Positions, Return to Center

Overview

Push-Button Head, Harmony 9001SK, Plastic, Without Mushroom, 30 mm, 3 Positions, Return to Center
This octagonal shaped push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP64, making it ideal for operation in harsh environments It is easily combined with Harmony range of contact blocks to perform a large variety of control functions High performance International standards & certifications (Marine ABS certification, IP64, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 78590106455, 9001SKR8

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)