30" Ind Fan, 1/3HP, 115V

Item #: 394180

Cat #: I-30W2A-(3-SP)

UPC: 783429717260

Documents & Guides
30 Inch Industrial Non-Oscillating Fan, 3 Speed, Wall/Ceiling Mount, 1/3 HP, 115 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Inch Industrial Non-Oscillating Fan, 3 Speed, Wall/Ceiling Mount, 1/3 HP, 115 Volt
Air King 30 Inch Industrial Non-Oscillating 3-Speed Fan. 15 Foot Supply Cord and Three Prong Plug Included.
Also known as: 783429717260, I-30W2A-(3-SP)

Specifications

Diameter: 30 in
Mounting: Wall
Horsepower: 0.333
Diameter: 30 in
Horsepower: 0.333
Mounting: Wall

Customer Reviews

No reviews for this product
(0)