Panelboard Can, 36" x 20" x 5-3/4", Galvanized Steel

Item #: 39418

Cat #: EZB2036RBS

UPC: 782116895922

Documents & Guides
EZ Box Panelboard Can. Galvanized Steel. H x W x D: 36" x 20" x 5.75". Not compatible with LT Trims
Sign In or Register to view pricing and more.

No associated products found.

Overview

EZ Box Panelboard Can. Galvanized Steel. H x W x D: 36" x 20" x 5.75". Not compatible with LT Trims
Eaton’s EZ box and EZ trim represents the first significant change in panelboard box and trim designs in more than a half-century. The EZ box and EZ trim have been designed for faster, more secure and safer installations. The new EZ box and EZ trim are provided standard for Eaton’s Pow-R-Line 1a and Pow-RLine 2a lighting panelboards, as well as the Pow-R-Line 3a and Pow-R-Line 3E mid-range panelboard.
Also known as: 782116895922, EZB2036RBS

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 36 in
Mounting: Surface
Height: 36 in
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)