SUPER LAG RENEWABLE LINK

Item #: 394154

Cat #: LKS-400

UPC: 051712144001

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series LKS fuse link, 600V, 400A, Class H, K5

Overview

Eaton Bussmann series LKS fuse link, 600V, 400A, Class H, K5
-Pending Description-
Also known as: 051712144001, LKS-400

Specifications

Amps: 400
Type: Fuse Link
Class: H
Volts AC: 600
Amps: 400
Class: H
Type: Fuse Link
Volts AC: 600

Customer Reviews

No reviews for this product
(0)