8' 32W Vaportite Fixture

Item #: 394139

Cat #: 8TVT3-232DR-UNV-EB81-WLU

UPC: 080083525508

Sign In or Register to view pricing and more.
Documents & Guides
8 Ft. Vaportite Fixture, (4) 32W T8 Lamps, 120/277V, Electronic Ballast

Overview

8 Ft. Vaportite Fixture, (4) 32W T8 Lamps, 120/277V, Electronic Ballast
The VT3 Series is a contemporary looking energy efficient industrial Vaportite fixture that features rugged and durable construction. The VT3 incorporates a full metal gear tray inside a reinforced fiberglass housing with a high impact diffuser. This Vaportite series is suitable for interior and exterior applications and can be surface or chain mounted. The VT3 Series has been designed for maximum operation in commercial institutional and industrial environments where weathering, high temperature, humidity and dust or corrosive fumes are present. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083525508, 8TVT3-232DR-UNV-EB81-WLU

Specifications

Wattage: 32
Length: 8 ft, 96 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Length: 8 ft, 96 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)