Transformer, Dry Type, 225KVA, 480 Delta Primary, 208Y/120V Secondary

Item #: 394118

Cat #: NMK225KB

UPC: 803423017507

Sign In or Register to view pricing and more.
Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Aluminum Winding

Overview

Transformer, Dry Type, 225 KVA, 480 Delta Volt Primary x 208Y/120 Volt Secondary, 3 Phase, Aluminum Winding
Also known as: 803423017507, NMK225KB

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y

Customer Reviews

No reviews for this product
(0)