Incandescent Bulb, Rough Service, A23, 200W, 130V, Clear

Item #: 394102

Cat #: 06092C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 200 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3030, Lamp Finish: Clear

Overview

Incandescent Bulb, Rough Service, 200 Watt, 130 Volt, Bulb: A23 (Arbitrary), Base: Medium Screw (E26), Lumens: 3030, Lamp Finish: Clear
Also known as: 06092C

Specifications

Base: Medium Screw (E26)
Shape: A23 (Arbitrary)
Volts AC: 130
Lumens: 3030
Wattage: 200
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 200
Shape: A23 (Arbitrary)
Lumens: 3030
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)