Replacement Lamp, LED, 855E Series 50 mm Control Tower Accessory

Item #: 39410

Cat #: 855E-LL12G

UPC: 611320488999

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Lamp, Type: Socket Mount LED, 855E Series 50 mm Control Tower Accessory, 12 Volt AC/DC, Color: Green

Overview

Replacement Lamp, Type: Socket Mount LED, 855E Series 50 mm Control Tower Accessory, 12 Volt AC/DC, Color: Green
Also known as: 611320488999, 855E-LL12G

Specifications

Volts AC: 12
Color: Green
Volts DC: 12
Light Technology: LED
Volts AC: 12
Volts DC: 12
Color: Green
Light Technology: LED

Customer Reviews

No reviews for this product
(0)