![Extension Cord, Outdoor - Round, 14/3, 50', Orange Extension Cord, Outdoor - Round, 14/3, 50', Orange](https://rexel-cdn.com/products/image.jpg?i=B8F38DA2-DB7C-458B-AB9A-04693C7EB9FF&f=420)
Extension Cord, Outdoor - Round, 14/3, 50', Orange
Item #: 39408
Cat #: 50FT143OR
UPC: 078693336263
Sign In or Register to view pricing and more.
Documents & Guides
Extension Cord, Type SJTW, Outdoor - Round, 14/3 AWG, Orange, 50 Foot, 15 Amp Rating
Overview
Extension Cord, Type SJTW, Outdoor - Round, 14/3 AWG, Orange, 50 Foot, 15 Amp Rating
Also known as: 078693336263, 50FT143OR
Specifications
NEMA Configuration: | 5-15P, 5-15R |
Conductors: | 3 |
Volts AC: | 120 |
Color: | Orange |
Type: | Outdoor |
Length: | 50 ft |
Gauge: | 14 |
NEMA Configuration: | 5-15P, 5-15R |
Volts AC: | 120 |
Type: | Outdoor |
Gauge: | 14 |
Conductors: | 3 |
Color: | Orange |
Length: | 50 ft |
Customer Reviews
No reviews for this product
(0)