Foot Switch, Oversized Shield, 5A, 600V AC/DC, Yellow, Momentary

Item #: 394073

Cat #: 9002AW133

UPC: 785901060482

Sign In or Register to view pricing and more.
Foot Switch, Oversized Pedal Shield, and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole Double Throw

Overview

Foot Switch, Oversized Pedal Shield, and Side Shields, 5 Amp, 600 Volt AC/DC, Yellow, Momentary, 2-Pole Double Throw
9002AW NEMA industrial foot switches are heavy duty devices to be used to control many industrial processes, while leaving the operator's hands free to perform other functions. The type or model of foot switch suitable for each application will vary depending on many factors. This foot switch has oversized pedal and side shields.
Also known as: 785901060482, 9002AW133

Specifications

Poles: 2
Amps: 5
Type: Foot Switch, Oversized Shield
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Poles: 2
Type: Foot Switch, Oversized Shield
Standards: California Proposition 65
IP/NEMA Rating: NEMA 13, NEMA 2, NEMA 3
Amps: 5
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)