Incandescent Heat Lamp, Shatter-Resistant, BR40, 250W, 130V

Item #: 394066

Cat #: 01520A

UPC: 180130557572

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Heat Lamp, Shatter-Resistant, 250 Watt, 130 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lamp Finish: Clear

Overview

Incandescent Heat Lamp, Shatter-Resistant, 250 Watt, 130 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26), Lamp Finish: Clear
Also known as: 180130557572, 01520A

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 130
Type: Tuff Guard Coated, Heat Lamp
Wattage: 250
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 250
Shape: BR40 (Bulged Reflector)
Type: Tuff Guard Coated, Heat Lamp
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)