60 Amp, 480 Volt Plug, DB60 Series

Item #: 39406

Cat #: 89-68043

UPC: 784474010856

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 480 Volt 3-Phase, 30 Hp, Pin & Sleeve Inlet Plug, DB60 Series, Industrial Grade, NEMA 4X, IP66 + 67. Switch Rated (AC Only).

Overview

60 Amp, 480 Volt 3-Phase, 30 Hp, Pin & Sleeve Inlet Plug, DB60 Series, Industrial Grade, NEMA 4X, IP66 + 67. Switch Rated (AC Only).
Inlet, Enclosure IP67, Wiring Capacity 8 To 3 AWG, Polarity 3 Pole, Ground, Horsepower Rating 30 HP At 480 V 3 Phase, Short Circuit Rating 100 KAMP, Application: Motors and Inductive Loads, Standard: UL, CSA, NOM, IEC, CE, NFPA 70E, Size: 3.58 DIA X 3.90I
Also known as: 784474010856, 89-68043

Specifications

Volts AC: 480
Type: Plug
Amps: 60
Volts AC: 480
Amps: 60
Type: Plug

Customer Reviews

No reviews for this product
(0)