
2' x 2' Recessed Relight
Item #: 394010
Cat #: 2RT5R14T5MVOLTGEB95LP835
UPC: 745974675464
Sign In or Register to view pricing and more.
Documents & Guides
Recessed Relight, 2' x 2', (x2) 14W T5 Lamps, 120/277V
Overview
Recessed Relight, 2' x 2', (x2) 14W T5 Lamps, 120/277V
Also known as: 745974675464, 2RT5R14T5MVOLTGEB95LP835
Specifications
Type: | 2-Lamp |
Volts AC: | 120, 277 |
Length: | 2 ft |
Wattage: | 14 |
Light Technology: | Fluorescent |
Type: | 2-Lamp |
Length: | 2 ft |
Light Technology: | Fluorescent |
Volts AC: | 120, 277 |
Wattage: | 14 |
Customer Reviews
No reviews for this product
(0)