Manual Motor Switch, TeSys/Vario, Rotary Handle, 20A, 3P, 10HP @480V, Metal Enclosure

Item #: 394004

Cat #: 9421V1G30

UPC: 785901058922

Documents & Guides
Manual Motor Switch, TeSys/Vario, Rotary Handle, 20 Amp, 3-Pole, 10 Horse Power @ 480 Volt AC, Metal Enclosure, UL Type 1
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Motor Switch, TeSys/Vario, Rotary Handle, 20 Amp, 3-Pole, 10 Horse Power @ 480 Volt AC, Metal Enclosure, UL Type 1
Vario manual motor control switches meet UL508 requirements as both enclosed and open manual motor controllers. They are also marked “Suitable as Motor Disconnect” allowing installation on the load side of the motor branch circuit short circuit and ground fault protection. These manual motor control switches include switches mounted in enclosure with a handle. The switch has a 20A current rating and a 5 HP at 240 V, 10 HP at 480V and a 10 HP at 600V ratings per UL508. The switch has a 32A current rating and a 5.5 kW at 230V and 240 V, 11 kW at 400V 415V and 500V and a 15 kW at 690V ratings per IEC. A KCD1YZ low profile handle is used for this device. This 60 mm by 60 mm single hole handle assembly has a red handle and yellow bezel. This switch is mounted in a metallic NEMA Type 1 enclosure. This manual motor control switch is 6.88 inches tall, 5.63 inches wide and 5.88 inches deep. This switch has no auxiliary contacts. This manual motor control switch is UL Listed and CSA certified.
Also known as: 785901058922, 9421V1G30

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)