Distribution Block, 175A, 600V AC/DC, 3P, Copper, 1 In/4 Out

Item #: 394

Cat #: 1492-PD3C141

UPC: 662072314005

Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 175 Amp, 600 Volt AC/DC, 3 Pole, Copper, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG

Overview

Distribution Block, 175 Amp, 600 Volt AC/DC, 3 Pole, Copper, 1 Line Side Opening, 14 -2/0 AWG, 4 Load Side Openings, 14 - 4 AWG
The Allen-Bradley® The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Sub-type 1492-PD are open construction distribution blocks, ideal for distributing power to multiple loads. And feed-through and splicer blocks allow easy field wiring. Catalog item 1492-PD3C141 from Rockwell Automation® is a three-pole power distribution block. It has one opening line and four openings load side. It is a copper connector block. And it is 115 A to 175 A. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072314005, 1492-PD3C141

Specifications

Family / Style: 1492
Volts DC: 600
Material: Copper
Color: Black
Amps: 175
Volts AC: 600
Allowable Gauge Range: 14 - 4, 14 - 2/0
Family / Style: 1492
Material: Copper
Amps: 175
Allowable Gauge Range: 14 - 4, 14 - 2/0
Volts DC: 600
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)