STARTER 600VAC

Item #: 393973

Cat #: 8536SDW11V02S

UPC: 785901057673

Sign In or Register to view pricing and more.
Documents & Guides
SQD 8536SDW11V02S STARTER 600VAC

Overview

SQD 8536SDW11V02S STARTER 600VAC
Also known as: 785901057673, 8536SDW11V02S

Specifications

Length: 3.8 in
Poles: 3
Amps: 70
Mounting: Plug
Standards: California Proposition 65
Length: 3.8 in
Amps: 70
Standards: California Proposition 65
Poles: 3
Mounting: Plug

Customer Reviews

No reviews for this product
(0)