This product may not be available in all locations.
2
more
Breaker, Molded Case, 200A, 240VAC, 3P, Plug in, 10kAIC, I-Line
Item #: 39397
Cat #: QBA32200
UPC: 785901702948
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 240 Volt AC, 3-Pole, Plug in, 10 kAIC, I-Line, Powerpact Q
Overview
Breaker, Molded Case, 200 Amp, 240 Volt AC, 3-Pole, Plug in, 10 kAIC, I-Line, Powerpact Q
Also known as: 785901702948, QBA32200
Specifications
Amps: | 200 |
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Poles: | 3 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)