Slide Dimmer, Fluorescent, Nova, Black

Item #: 393968

Cat #: NFTU-5A-BL

UPC: 027557334853

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 120V, 5A, Single-Pole, Small Control, Use with Advance Mark 10 Ballasts, Black

Overview

Nova Slide Fluorescent Dimmer, 120V, 5A, Single-Pole, Small Control, Use with Advance Mark 10 Ballasts, Black
Nova Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole (small control), 5A in black
Also known as: 027557334853, NFTU-5A-BL

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Family / Style: Nova
Light Technology: Fluorescent
Type: Slide, Single-Pole
Volts AC: 120
Color: Black
Family / Style: Nova
Amps: 5
Mounting: Surface
Poles: 1
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)