Metal Halide Lamp, BT56, 1000W, Clear

Item #: 393955

Cat #: 01060D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 1000 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear

Overview

Metal Halide Lamp, 1000 Watt, Bulb: BT56 (Bulbous Tubular), Base: Mogul Screw (E39), CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear
Also known as: 01060D

Specifications

Shape: BT56 (Blown Tubular)
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID
Shape: BT56 (Blown Tubular)
Base: Mogul Screw (E39)
Wattage: 1000
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Light Technology: HID

Customer Reviews

No reviews for this product
(0)