6" Wet Location Trim

Item #: 393945

Cat #: 6H2OTORR6

UPC: 745975375448

Sign In or Register to view pricing and more.
Documents & Guides
6" Shower Light Trim, Wet Location, Narrow Drop Flange, Color: White. For Use With LC6, L7X And L7XR Housings, Lamp Included

Overview

6" Shower Light Trim, Wet Location, Narrow Drop Flange, Color: White. For Use With LC6, L7X And L7XR Housings, Lamp Included
Trim Options: 6H2OBZA (Antique Bronze), 6H2OBN (Brushed Nickel), 6H2OORB (Oil Rubbed Bronze), 6H2O (White) Compatible Housings: L7X, LC6, L7XR The industry’s first no-lens shower light. UL listed for wet location, it provides 40 times more light than a standard lensed trim. The Wet-Lite is ideal for applications that require higher light levels, whether in private residences, assisted-living facilities or school dormitories. These trims are available in a variety of finishes and shipped with an outdoor rated PAR lamp.
Also known as: 745975375448, 6H2OTORR6

Specifications

Color: White
Type: Trim, Wet Location
Diameter: 6 in
Material: Aluminum
Color: White
Diameter: 6 in
Type: Trim, Wet Location
Material: Aluminum

Customer Reviews

No reviews for this product
(0)