Open Shallow Trim, 6", White

Item #: 393924

Cat #: 7O3TORR6

UPC: 745975280636

Sign In or Register to view pricing and more.
Documents & Guides
Open Shallow Trim, Diameter: 6 inch, Color: White, Mounting Method: Torsion Springs

Overview

Open Shallow Trim, Diameter: 6 inch, Color: White, Mounting Method: Torsion Springs
Also known as: 745975280636, 7O3TORR6

Specifications

Type: Open Trim
Color: White
Diameter: 6 in
Type: Open Trim
Diameter: 6 in
Color: White

Customer Reviews

No reviews for this product
(0)